Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting, Hot Work Area.

  • Mfr # LCU3-0039-RD_14x10

  • Zoro # G4838657


product price: $7.69
/ea

Key Features

Header
Caution
Legend
Hot Work Area.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0039-RD_14x10
Zoro #
G4838657
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Language
English
Subject Matter
Hot
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Yellow
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Text Color
Black
Sign Header
Caution
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Abrasion Resistant
No
Sign Legend
Hot Work Area.
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Write on Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
Product Type
Hot Work Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products