Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting, Hot Work Fire Watch Area

  • Mfr # LCU4-0473-RD_14X10

  • Zoro # G9343400


product price:  $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Header
Danger
Legend
Hot Work Fire Watch Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0473-RD_14X10
Zoro #
G9343400
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Style
Permanent
Metal Detectable
No
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend
Hot Work Fire Watch Area
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Legend Style
Text
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Hot Work Area Danger Reflective Label

Description

Hot Work Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products