Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting

  • Mfr # LCU4-0161-RD_14X10

  • Zoro # G8754177


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0161-RD_14X10
Zoro #
G8754177
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Write on Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Legend
Hot.
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hot Surface Danger Reflective Label

Description

Hot Surface Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products