Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting

  • Mfr # LCU4-0327-RD_14X10

  • Zoro # G9327020


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Header
Danger
Legend
Hot Metal
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0327-RD_14X10
Zoro #
G9327020
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Metal
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Sign Legend
Hot Metal
Write on Surface
No
Product Type
Hot Metal Danger Reflective Label

Description

Hot Metal Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Metal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products