Zoro Homepage

Hot Surface Sign, 3 1/2 in H x 5 in W, Polyester

  • Mfr # LCU4-0473-ND_5X3.5

  • Zoro # G9343385


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Hot Work Fire Watch Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0473-ND_5X3.5
Zoro #
G9343385
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Legend
Hot Work Fire Watch Area
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header
Danger
Corrosion Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Glow In The Dark
No
Product Type
Hot Work Area Danger Label

Description

Hot Work Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.