Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting, Hot Keep Away

  • Mfr # LCU3-0224-RD_5x3.5

  • Zoro # G4827658


product price:  $3.99
/ea

Key Features

Header
Caution
Legend
Hot Keep Away
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0224-RD_5x3.5
Zoro #
G4827658
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Subject Matter
Hot
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Graffiti Resistant
No
Sign Header
Caution
Sign Format
Traditional OSHA
Metal Detectable
No
Glow In The Dark
No
Write on Surface
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Hot Keep Away
Corrosion Resistant
No
Material Properties
Flexible
Product Type
Hot Surface Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Keep Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products