Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting, Hot

  • Mfr # LCU4-0295-RD_5X3.5

  • Zoro # G8763916


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
Hot
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0295-RD_5X3.5
Zoro #
G8763916
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend
Hot
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Sign Header
Danger
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Corrosion Resistant
No
Product Type
Hot Surface Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products