Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting, Hot Pipes

  • Mfr # LCU4-0328-RD_5X3.5

  • Zoro # G9327090


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Danger
Legend
Hot Pipes
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0328-RD_5X3.5
Zoro #
G9327090
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Hot Pipes
Adhesive Style
Permanent
Sign Header
Danger
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Material Properties
Flexible
Write on Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Protective Coating
No Protective Coating
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Product Type
Hot Pipes Danger Reflective Label

Description

Hot Pipes Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products