Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting, Hot Surface. Do Not Touch.

  • Mfr # LCU3-0100-RD_5x3.5

  • Zoro # G4835035


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0100-RD_5x3.5
Zoro #
G4835035
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Hot
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Pictogram ID
PFHS-100
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Sign Legend
Hot Surface. Do Not Touch.
Legend Pictogram Description
Hot Surface
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
Black
Sign Legend Background Color
White
Header Pictogram ID
PPIC-51
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Product Type
Hot Surface Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.