Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting, Hot Work Area

  • Mfr # LCU3-0221-RD_5x3.5

  • Zoro # G4827831


product price:  $3.99
/ea

Key Features

Header
Caution
Legend
Hot Work Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0221-RD_5x3.5
Zoro #
G4827831
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Hot
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Write on Surface
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Hot Work Area
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Protective Coating
No Protective Coating
Product Type
Hot Work Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products