Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting

  • Mfr # LCU3-0039-RD_5x3.5

  • Zoro # G4838639


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Hot Work Area.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0039-RD_5x3.5
Zoro #
G4838639
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Legend Style
Text
Subject Matter
Hot
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Sign Legend
Hot Work Area.
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPIC-51
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Hot Work Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products