Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting

  • Mfr # LCU4-0028-RD_5X3.5

  • Zoro # G8739991


product price: $4.29
/ea

Key Features

Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0028-RD_5X3.5
Zoro #
G8739991
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram ID
PFHS-102
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Legend Pictogram Description
Hot Surface
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red, Yellow
Product Type
Hot Surface Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Do Not Touch. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products