Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting

  • Mfr # LCU4-0257-RD_5X3.5

  • Zoro # G8760617


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Hot
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0257-RD_5X3.5
Zoro #
G8760617
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Legend Pictogram Description
Hot Surface
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header
Danger
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Glow In The Dark
No
Legend Pictogram ID
PFHS-100
Sign Legend
Hot
Abrasion Resistant
No
Product Type
Hot Surface Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products