Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Sign, 5 in H x 7 in W, Reflective Sheeting

  • Mfr # LCU4-0473-RD_7X5

  • Zoro # G9343419


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Hot Work Fire Watch Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0473-RD_7X5
Zoro #
G9343419
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Sign Header Text Color
White
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Header
Danger
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Legend
Hot Work Fire Watch Area
Product Type
Hot Work Area Danger Reflective Label

Description

Hot Work Area Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.