Hot Surface Sign, 7 in H x 10 in W, Aluminum, Hot Surface. Do Not Touch.

  • Mfr # LCU3-0099-RA_10x7

  • Zoro # G4835148


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0099-RA_10x7
Zoro #
G4835148
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Language
English
Mounting Style
Corner Holes
Subject Matter
Hot
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Legend
Hot Surface. Do Not Touch.
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Text Color
Black
Product Type
Reflective Hot Surface Caution Sign

Description

Reflective Hot Surface Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.