Hot Surface Sign, 7 in H x 10 in W, Aluminum, Hot Work Fire Watch Area

  • Mfr # LCU4-0473-RA_10X7

  • Zoro # G9343437


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
Hot Work Fire Watch Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0473-RA_10X7
Zoro #
G9343437
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Hot Work Fire Watch Area
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Reflective Hot Work Area Danger Sign

Description

Reflective Hot Work Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.