Hot Surface Sign, 7 in H x 10 in W, Polyester, Hot Work Fire Watch Area

  • Mfr # LCU4-0473-ND_10X7

  • Zoro # G9343601


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hot Work Fire Watch Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0473-ND_10X7
Zoro #
G9343601
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hot Work Fire Watch Area
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Text Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Metal Detectable
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Hot Work Area Danger Label

Description

Hot Work Area Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products