Hot Surface Sign, 7 in H x 10 in W, Reflective Sheeting, Hot Keep Away

  • Mfr # LCU3-0224-RD_10x7

  • Zoro # G4827691


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Caution
Legend
Hot Keep Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0224-RD_10x7
Zoro #
G4827691
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Keep Away
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Hot
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header
Caution
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Legend
Hot Keep Away
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Background Color
Black
State Specific Sign
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Product Type
Hot Surface Caution Reflective Label

Description

Hot Surface Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Keep Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products