Warning Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U6-1124-RD_10X7

  • Mfr # U6-1124-RD_10X7

  • Zoro # G2715478


product price:  $4.39
/ea

Key Features

Header
Warning
Legend
Hot Surface
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1124-RD_10X7
Zoro #
G2715478
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot Surface
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Legend Color
Black
Mounting Style
Surface
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Language
English
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Black
Subject Matter
Hot
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Adhesive Style
Permanent
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Hot Surface
Sign Header Text Color
Black
Write on Surface
No
Sign Header Background Color
Orange
Chemical Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Background Color
Orange
Sign Header
Warning
Anti-Slip Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products