Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Sign, 7 in H x 10 in W, Reflective Sheeting

  • Mfr # LCU3-0039-RD_10x7

  • Zoro # G4838675


product price: $6.79
/ea

Key Features

Header
Caution
Legend
Hot Work Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0039-RD_10x7
Zoro #
G4838675
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Subject Matter
Hot
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Text Color
Black
Sign Legend
Hot Work Area.
Sign Header Background Color
Yellow
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header
Caution
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Hot Work Area Caution Reflective Label

Description

Hot Work Area Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products