Hot Surface Sign, 7 in H x 10 in W, Reflective Sheeting

  • Mfr # LCU4-0257-RD_10X7

  • Zoro # G8760599


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0257-RD_10X7
Zoro #
G8760599
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Legend
Hot
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Header Text Color
White
Product Type
Hot Surface Danger Reflective Label

Description

Hot Surface Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products