Humorous No Parking Sign, 18" x 12, LR7-81-12HA

  • Mfr # LR7-81-12HA

  • Zoro # G4887373


product price: $20.19
/ea

Key Features

Header
No Header
Legend
Don't Even Think Of Parking Here
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR7-81-12HA
Zoro #
G4887373
UPC #
849362013583
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
Don't Even Think Of Parking Here
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Background Color
White
Sign Legend Color
Red
Material
Aluminum
Double-Sided
No
Legend Color
Red
Subject Matter
Parking
Legend/Background Color
Red/white
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Red
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
State Specific Sign
No
Holes on 1 in. Centers
Yes
Sign Legend
Don't Even Think Of Parking Here
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr.
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Material Properties
Roll Up

Description

Humorous No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.