Hydrochloric Acid Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0464-ND_14X10

  • Mfr # LCU4-0464-ND_14X10

  • Zoro # G9342475


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Hydrochloric acid (HCl)
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0464-ND_14X10
Zoro #
G9342475
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hydrochloric Acid Danger Label
Header
Danger
Legend
Hydrochloric acid (HCl)
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Polyester
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Hydrochloric Acid (Hcl)
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Danger
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Adhesive Style
Permanent
Graffiti Resistant
Yes
Corrosion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Hydrochloric Acid Danger Label

Description

Hydrochloric Acid Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.