Hydrochloric Acid Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0464-ND_5X3.5

  • Mfr # LCU4-0464-ND_5X3.5

  • Zoro # G9342466


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Hydrochloric acid (HCl)
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0464-ND_5X3.5
Zoro #
G9342466
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hydrochloric Acid Danger Label
Header
Danger
Legend
Hydrochloric acid (HCl)
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Polyester
Language
English
Write on Surface
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Text Color
Black
Sign Header
Danger
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend
Hydrochloric Acid (Hcl)
Protective Coating
No Protective Coating
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Hydrochloric Acid Danger Label

Description

Hydrochloric Acid Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.