Hydrochloric Acid Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0464-RD_5X3.5

  • Mfr # LCU4-0464-RD_5X3.5

  • Zoro # G9342411


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Hydrochloric acid (HCl)
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0464-RD_5X3.5
Zoro #
G9342411
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hydrochloric Acid Danger Reflective Label
Header
Danger
Legend
Hydrochloric acid (HCl)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Vinyl
Write on Surface
No
Color
White
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Metal Detectable
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Hydrochloric Acid (Hcl)
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Hydrochloric Acid Danger Reflective Label

Description

Hydrochloric Acid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.