Zoro Homepage

Hydrogen Sulfide Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0367-RD_14x10

  • Zoro # G4300567


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0367-RD_14x10
Zoro #
G4300567
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hydrogen Sulfide Caution Reflective Label
Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Cylinder & Compressed Gas
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Material
Vinyl
Background Color
Yellow
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Mirror Print
No
Metal Detectable
No
Sign Legend
Possible Hydrogen Sulfide Gas Present
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr

Description

Hydrogen Sulfide Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Possible Hydrogen Sulfide Gas Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.