Zoro Homepage

Hydrogen Sulfide Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0367-RD_7x5

  • Zoro # G4300558


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0367-RD_7x5
Zoro #
G4300558
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hydrogen Sulfide Caution Reflective Label
Header
Caution
Legend
Possible Hydrogen Sulfide Gas Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Language
English
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Subject Matter
Cylinder & Compressed Gas
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Possible Hydrogen Sulfide Gas Present
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No

Description

Hydrogen Sulfide Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Possible Hydrogen Sulfide Gas Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.