Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrogen Sulfide (H2S) Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU4-0474-RD_5X3.5

  • Zoro # G9343586


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Hydrogen Sulfide (H2S)
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0474-RD_5X3.5
Zoro #
G9343586
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hydrogen Sulfide (H2S) Danger Reflective Label
Header
Danger
Legend
Hydrogen Sulfide (H2S)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hydrogen Sulfide (H2S)
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Product Type
Hydrogen Sulfide (H2S) Danger Reflective Label

Description

Hydrogen Sulfide (H2S) Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide (H2S), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products