Zoro Homepage

Hydrogen Sulfide (H2S) Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU4-0474-RD_10X7

  • Zoro # G9343656


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Hydrogen Sulfide (H2S)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0474-RD_10X7
Zoro #
G9343656
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hydrogen Sulfide (H2S) Danger Reflective Label
Header
Danger
Legend
Hydrogen Sulfide (H2S)
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hydrogen Sulfide (H2S)
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Product Type
Hydrogen Sulfide (H2S) Danger Reflective Label

Description

Hydrogen Sulfide (H2S) Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide (H2S), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.