Zoro Homepage

Icy Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU3-0302-RD_14x10

  • Zoro # G4304347


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Watch Out for Falling Ice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0302-RD_14x10
Zoro #
G4304347
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Icy Caution Reflective Label
Header
Caution
Legend
Watch Out for Falling Ice
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Material
Vinyl
Legend Style
Text
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Watch Out for Falling Ice
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Text
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
No
Mirror Print
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Icy Caution Reflective Label

Description

Icy Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out for Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.