Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icy Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0302-RD_5x3.5

  • Zoro # G4304329


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Watch Out for Falling Ice
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0302-RD_5x3.5
Zoro #
G4304329
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Icy Caution Reflective Label
Header
Caution
Legend
Watch Out for Falling Ice
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Header Background Color
Black
Legend Style
Text
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Legend
Watch Out for Falling Ice
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
Product Type
Icy Caution Reflective Label

Description

Icy Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out for Falling Ice, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.