Icy Conditions Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1346-HI_18x24

  • Mfr # T1-1346-HI_18x24
  • Zoro # G5289319
product price: 
$
45.19
/ea

Key Features

Header
Caution
Legend
Caution Flashing Lights Indicate Ice Conditions
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1346-HI_18x24
Zoro #
G5289319
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
Caution
Legend
Caution Flashing Lights Indicate Ice Conditions
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Symbol
None
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr
Sign Legend
Caution Flashing Lights Indicate Ice Conditions
Sign Properties
Rigid
Sign Header Text Color
Yellow
Sign Header
Caution
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
21 in
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.