Shop LYLE
See all product information
Create Account
Idle-Free Zone, Turn Engine Off (with Symbol), 24x36, Engineer Grade, Green
- Mfr # G-14293-EG_24x36
- Zoro # G622959967
product price:Â
$
29.85
/ea
Key Features
Legend
Idle-Free Zone, Turn Engine Off (with Symbol)
Sign Material
Coroplast
Height
36 in
Length
0.5 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-14293-EG_24x36
- Zoro #
- G622959967
- UPC #
- -
- Country of Origin
- United States
- Legend
- Idle-Free Zone, Turn Engine Off (with Symbol)
- Sign Material
- Coroplast
- Sign Mounting Style
- Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- Green
Dimensions
- Height
- 36 in
- Length
- 0.5 in
- Width
- 24 in
- Size
- 24" x 36"
- Thickness
- 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.