Shop LYLE

Important Hot Tub Safety Warnings! Enter and Exit.Slowly, 14 x 10, Aluminum, U5-1273-NA_10x14

  • Mfr # U5-1273-NA_10x14

  • Zoro # G5839403


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Notice Important Hot Tub Safety Warnings! Enter and Exit The Hot Tub Slowly
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1273-NA_10x14
Zoro #
G5839403
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Important Hot Tub Safety Warnings! Enter and Exit The Hot Tub Slowly
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Blue
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend
Important Hot Tub Safety Warnings! Enter And Exit The Hot Tub Slowly
Number of Printed Sides
1
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Abrasion Resistant
No
Metal Detectable
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Chemical Resistant
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Important Hot Tub Safety Warnings! Enter And Exit The Hot Tub Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.