Important Hot Tub Safety Warnings Enter and Exit.Slowly, 7 in x 5 in, Sheeting, U5-1273-RD_5X7

  • Mfr # U5-1273-RD_5X7

  • Zoro # G2761501


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Legend
Important Hot Tub Safety Warnings Enter and Exit The Hot Tub Slowly
Sign Material
Reflective Sheeting
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1273-RD_5X7
Zoro #
G2761501
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Important Hot Tub Safety Warnings Enter and Exit The Hot Tub Slowly
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Background Color
White
Material
Vinyl
Legend Style
Text
Sign Background Color
White
Language
English
Header Legend Color
White
Legend Color
black
Subject Matter
Exit, Entrance, and Evacuation
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Header
Notice
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Important Hot Tub Safety Warnings! Enter And Exit The Hot Tub Slowly
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Header
Notice
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Important Hot Tub Safety Warnings! Enter And Exit The Hot Tub Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.