Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infectious Waste Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0448-ND_10X7

  • Mfr # LCU4-0448-ND_10X7

  • Zoro # G9340427


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Infectious Waste Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0448-ND_10X7
Zoro #
G9340427
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Infectious Waste Danger Label
Header
Danger
Legend
Infectious Waste Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Abrasion Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Legend
Infectious Waste Area
Sign Header Text Color
White
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Material Properties
Flexible
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Product Type
Infectious Waste Danger Label

Description

Infectious Waste Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.