Infectious Waste Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0557-RD_5X3.5
Mfr # LCU4-0557-RD_5X3.5
Zoro # G9352290
product price:Â $3.39
/ea
Sold in multiples of 3 for $10.17
Key Features
Header
Danger
Legend
Infectious Waste Area Use Precautions
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU4-0557-RD_5X3.5
Zoro #
G9352290
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in
Description
Infectious Waste Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste Area Use Precautions, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.