Zoro Homepage

Information Notice Rflctv Lbl, 3 1/2x5in

  • Mfr # LCU5-0238-RD_5X3.5

  • Zoro # G8861651


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Right To Know Information Available In This Office
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0238-RD_5X3.5
Zoro #
G8861651
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Right To Know Information Available In This Office
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header Background Color
Blue
Number of Printed Sides
1
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Right To Know Information Available In This Office
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Right To Know Information Available In This Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.