Shop LYLE

Informational Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1937-HI_18x12

  • Mfr # T1-1937-HI_18x12

  • Zoro # G5253530


product price:  $18.35
/ea

Key Features

Header
No Header
Legend
Visitors Please Use Main Entrance And
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1937-HI_18x12
Zoro #
G5253530
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Informational Sign
Header
No Header
Legend
Visitors Please Use Main Entrance And
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Symbol
None
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Header
Visitors
Protective Coating
Clear Film Laminate
Sign Header Background Color
White
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Material Special Properties
Metal Detectable
Sign Mounting Location
Post, Wall
Mounting Pattern
2 Center
Sign Legend
Visitors Please Use Main Entrance And
Product Type
Reflective Visitors Visitors Sign

Description

Informational Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Visitors Please Use Main Entrance And, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products