Shop LYLE

Informational Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2180-HI_12x18

  • Mfr # T1-2180-HI_12x18
  • Zoro # G5180067

product price: 
$
19.59
/ea

Key Features

Header
Warning
Legend
Warning Wheelchairs Only! No Bicycles Skateboards Scooters Or Other Wheeled
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2180-HI_12x18
Zoro #
G5180067
UPC #
-
Country of Origin
United States
Item
Informational Sign
Header
Warning
Legend
Warning Wheelchairs Only! No Bicycles Skateboards Scooters Or Other Wheeled
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Header Legend Color
White
OSHA Compliant
No
Header Background Color
Red
Sign Legend Color
Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Wheelchairs Only! No Bicycles Skateboards Scooters Or Other Wheeled
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
2 Center
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Product Type
Reflective No Skateboards Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Informational Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wheelchairs Only! No Bicycles Skateboards Scooters Or Other Wheeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.