Zoro Homepage

Inorganic Arsenic Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0712-ND_5X3.5

  • Zoro # G9468746


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Inorganic Arsenic Cancer Hazard Authorized Personnel Only No Smoking Or Eating Respirator Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0712-ND_5X3.5
Zoro #
G9468746
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Inorganic Arsenic Danger Label
Header
Danger
Legend
Inorganic Arsenic Cancer Hazard Authorized Personnel Only No Smoking Or Eating Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Inorganic Arsenic Cancer Hazard Authorized Personnel Only No Smoking Or Eating Respirator Required
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Header Text Color
White
Mirror Print
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Abrasion Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Inorganic Arsenic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inorganic Arsenic Cancer Hazard Authorized Personnel Only No Smoking Or Eating Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.