Zoro Homepage

Item, 0.2Height, 12Width

  • Mfr # 115232

  • Zoro # G802696217


product price: $22.89
/ea

Key Features

Material
Aluminum
Outside Diameter
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115232
Zoro #
G802696217
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
1.4

Details

Material
Aluminum

Description

This "No Dumping" Reflective Traffic Control Sign is made from heavy-duty, .080" aluminum with an engineer-grade, reflective surface that provides added visibility in low-light conditions. Screen printed with UV-resistant ink to prevent fading. Rustproof to withstand the harshest weather conditions. 18"H x 12"W. Holes punched in the center on the top and bottom allow sign to be mounted on standard U-channel steel posts with holes on 1" centers. Seven-foot steel sign post, , sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.