It's The Law, All Dogs Must Be Leashed Fine:USD 50, USD 250, 18x24, Diamond Grade, White
- Mfr # G-9349-DG_18x24
- Zoro # G922951777
product price:Â
$
55.85
/ea
Key Features
Legend
It's The Law, All Dogs Must Be Leashed Fine:$50, $250
Sign Material
Aluminum
Length
0.5 in
Size
18" x 24"
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-9349-DG_18x24
- Zoro #
- G922951777
- UPC #
- -
- Country of Origin
- United States
- Legend
- It's The Law, All Dogs Must Be Leashed Fine:$50, $250
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Post Mount
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Length
- 0.5 in
- Size
- 18" x 24"
- Height
- 24 in
- Thickness
- 0.080 in
- Width
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.