Shop LYLE
See all product information
Create Account
It's The Law, All Dogs Must Be Leashed USD 75 First, 10x14, Non-Reflective, White
- Mfr # G-1380-PL_10x14
- Zoro # G522949600
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Legend
It's The Law, All Dogs Must Be Leashed $75 First
Height
14 in
Length
0.5 in
Width
10 in
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1380-PL_10x14
- Zoro #
- G522949600
- UPC #
- -
- Country of Origin
- United States
- Legend
- It's The Law, All Dogs Must Be Leashed $75 First
- Sign Material
- Plastic
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
Dimensions
- Height
- 14 in
- Length
- 0.5 in
- Width
- 10 in
- Size
- 10" x 14"
- Thickness
- 0.055 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.