Zoro Homepage

Keep Away Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0207-RD_14x10

  • Zoro # G4828699


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Legend
Keep Away
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0207-RD_14x10
Zoro #
G4828699
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Away Caution Reflective Label
Legend
Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Subject Matter
Keep Clear
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Away
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Keep Away Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.