Keep Away Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0329-RD_14X10

  • Zoro # G9327300


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Header
Danger
Legend
Keep Away
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0329-RD_14X10
Zoro #
G9327300
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Away Danger Reflective Label
Header
Danger
Legend
Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend
Keep Away
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Keep Away Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.