Zoro Homepage

Keep Away Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0329-RD_7X5

  • Zoro # G9327109


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Header
Danger
Legend
Keep Away
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0329-RD_7X5
Zoro #
G9327109
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Away Danger Reflective Label
Header
Danger
Legend
Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Number of Printed Sides
1
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Legend
Keep Away
Corrosion Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Keep Away Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.