Zoro Homepage

Keep Hands Clear Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0230-RD_14x10

  • Zoro # G4827317


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Keep Hands Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0230-RD_14x10
Zoro #
G4827317
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Hands Clear Caution Reflective Label
Header
Caution
Legend
Keep Hands Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Header Background Color
Black
Legend Style
Text
Subject Matter
Keep Hands Clear
Language
English
Sign Legend Color
Black
Header Legend Color
Yellow
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Legend
Keep Hands Off
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Keep Hands Clear Caution Reflective Label

Description

Keep Hands Clear Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products