Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep Hands Clear Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0230-RD_7x5

  • Zoro # G4827308


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Keep Hands Off
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0230-RD_7x5
Zoro #
G4827308
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Hands Clear Caution Reflective Label
Header
Caution
Legend
Keep Hands Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Keep Hands Clear
Language
English
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Mounting Style
Self-Adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
Sign Header
Caution
Adhesive Style
Permanent
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Keep Hands Off
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Header Background Color
Black
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Product Type
Keep Hands Clear Caution Reflective Label

Description

Keep Hands Clear Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.