Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep Hands Clear Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0055-ND_14X10

  • Zoro # G9475956


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0055-ND_14X10
Zoro #
G9475956
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Hands Clear Warning Label
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2212
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
Keep Hands Out Of Machinery
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Text Color
Black
Sign Header Background Color
Orange
Corrosion Resistant
No
Sign Legend Background Color
Orange
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Warning
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Keep Hands Clear Warning Label

Description

Keep Hands Clear Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products